Swing Panel, Panel Accessory, polycarbonate
- Mfr # HW-PSPMK
- Zoro # G7111006
product price:Â
$
34.19
/ea
Key Features
Material
polycarbonate
For Use With
Any Enclosure
Application
For Mounting
Length
6 in
Sub-Category
Panel and Panel Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-PSPMK
- Zoro #
- G7111006
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 2 in
- Height
- 6.00"
- Overall Height
- 6 in
- Overall Width
- 2 in
Details
- Item
- Swing Panel
- Material
- polycarbonate
- For Use With
- Any Enclosure
- Application
- For Mounting
- Sub-Category
- Panel and Panel Accessories
- Finish
- Polycarbonate
- Includes
- (4) Mounts
- Compatible with Series
- Polycarbonate
- Shell Material
- Polycarbonate/Stainless Steel
- Compatible Series
- Polycarbonate
Description
Swing Out Panel, Material Polycarbonate/Stainless Steel, Finish Polycarbonate, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application For Mounting, Height 6 in, Length 6 in, Width 2 in, Includes (4) Mounts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.