Wall Swtch, 2-Pol, 120/277V, 20A, Ivry, Toggl

  • Mfr # HBL1222I

  • Zoro # G1952027


product price:  $31.73
/ea

Key Features

Switch Type
Double Pole
Switch Style
Toggle
Amps AC
20 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL1222I
Zoro #
G1952027
UPC #
783585431642
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Width
1.3 in
Overall Height
1.9 in
Maximum Wire Size
10 AWG
Height
1.87 in
Width
1.31 in
Length
4.06 in
Dimensions
4.06 in x 1.31 in x 1.87 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Wall Switch
Switch Type
Double Pole
Switch Style
Toggle
Amps AC
20 A
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Antimicrobial
No
Rated HP
1
Standards
UL Listed
Voltage
120/277V AC
Market
Industrial
Current Rating
20 A
Switch Material
Nylon
Wire Connection Types
Screw Terminals
Voltage Rating
120/277V AC
Horsepower Rating
1 hp
Number of Switches
1
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
75 Degrees C
Wire Connection Type
Screw Terminals
Resistance Properties
Shatter and Crack Resistant, Impact Resistant
Features
Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
For Market
Industrial Grade
Style
Double Pole
Type
Toggle
Switch Grade
Industrial
Max. Working Voltage
277V AC
Toggle Color
Ivory
Product Type
Toggle-switches
Overload
Minimum 4.8 times rated current for 100 cycles
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Wiring Style
Back and Side Wired
Flammability
UL 94V-2
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Switch Handle Positions
2
Temperature Rise
30°C maximum at rated current
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Amperage
20A
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Max. Continuous Current
20A
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Temperature Rise - Max.
30°C maximum at rated current
Industry Standard(s)
UL Listed
Voltage Rating Description
120-277 VAC
Amperage Rating
20 A
Current / Amperage Rating
20 A
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Number Of Poles
Double Pole
Series
Extra Heavy Duty
Connectivity
Back and Side Wired
Application
Back and Side Wired

Description

Wall Switch, Color Ivory, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back/Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.