Screws Electrical Enclosures, 14 in H, 2 in D, 3 in W, NEMA 4X, Fiberglass
Mfr # HW-N4X1432
Zoro # G4944639
product price:Â $94.15
/ea
Free Shipping & Returns
Key Features
Nominal Width
3 in
Nominal Height
14 in
Nominal Depth
2 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-N4X1432
Zoro #
G4944639
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
3 in
Nominal Height
14 in
Nominal Depth
2 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Closure Method
Screws
Cover Closure Type
Lift Off
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Mounting
Wall
Cover Style
Solid
Series
SlimLine
Features
Constructed of molded fiberglass; Lift-off cover with four screws; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available
Standards
cULus
Description
Fiberglass Opque Cvr,Small Jnctn,14x3x2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.