Shop HUBBELL-WIEGMANN
See all product information
Create Account
Replacement Clamp Assembly, Clamp Accessory, Chrome
- Mfr # WABN4JICA
- Zoro # G7535631
product price:Â
$
29.95
/ea
Key Features
Material
Chrome
Sub-Category
Locking Accessories
Length
1/2 in
Includes
Assembly Hardware
For Use With
NEMA 412C Enclosures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WABN4JICA
- Zoro #
- G7535631
- UPC #
- 786725876822
- Country of Origin
- China
- Item
- Replacement Clamp Assembly
- Material
- Chrome
- Sub-Category
- Locking Accessories
- Includes
- Assembly Hardware
- For Use With
- NEMA 412C Enclosures
- Application
- Use to Replace Accessories
- Finish
- Chrome plated
- Accessory Type
- Replacement Clamp Assembly
- Shell Material
- Chrome
- Traction Material
- Chrome
Dimensions
- Length
- 1/2 in
- Width
- 5 in
- Height
- 5.00"
- Overall Length
- 0.5 in
- Overall Width
- 5 in
- Overall Height
- 5 in
- Wire Rope Length
- 0.5 in
Description
Replacement Clamp Assembly, Material Chrome, Finish Chrome Plated, For Use With NEMA 412C Enclosures, Sub-Category Locking Accessories, Application Use to Replace Accessories, Height 5 in, Length 0.5 in, Width 5 in, Includes Assembly Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.