Shop HUBBELL-WIEGMANN
See all product information
Create Account
Interior Panel, 14 Gangs, Carbon Steel, Back Panel Box Type
- Mfr # N1P1616
- Zoro # G7451796
product price:Â
$
34.65
/ea
Key Features
Number of Gangs
14 Gangs
Material
Carbon Steel
Nominal Width
15 in
Box Type
Back Panel
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1P1616
- Zoro #
- G7451796
- UPC #
- 786725340750
- Country of Origin
- United States
Dimensions
- Nominal Width
- 15 in
- Height
- 15.00"
- Width
- 15 in
- Length
- 1 in
- Actual Width
- 14.5 in
- Actual Height
- 26.5 in
- Actual Depth
- 11.75 in
- Overall Height
- 13 in
- Material Thickness
- 14 ga
- Overall Width
- 15 in
Description
Interior Panel, Carbon Steel Material, Painted Finish, For Use With N1C Enclosures, Sub-Category Panel and Panel Accessories, Application Use to Replace Accessories, Height 15.00 In., Length 1.00 In., Width 15.00 In., 14 Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.