Shop HUBBELL-WIEGMANN
See all product information
Create Account
Interior Panel, 12 Gangs, Carbon Steel, Back Panel Box Type
- Mfr # N1P1010
- Zoro # G7603032
product price:Â
$
20.79
/ea
Key Features
Number of Gangs
12 Gangs
Material
Carbon Steel
Nominal Length
8 in
Nominal Width
8 in
Box Type
Back Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1P1010
- Zoro #
- G7603032
- UPC #
- 786725341207
- Country of Origin
- United States
Dimensions
- Nominal Length
- 8 in
- Nominal Width
- 8 in
- Length
- 1 in
- Height
- 9.00"
- Width
- 8 in
- Actual Width
- 8.25 in
- Actual Height
- 8.25 in
- Overall Height
- 8 in
- Overall Width
- 8 in
- Material Thickness
- 14 ga
Description
Interior Panel, Carbon Steel Material, Painted Finish, For Use With N12, N4, RHC Enclosures, Sub-Category Panel and Panel Accessories, Application Use to Replace Accessories, Height 9.00 In., Length 1.00 In., Width 8.00 In., 12 Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.