Panel Mounting Kit, 12 Gangs, Aluminum
- Mfr # HW-PSNK
- Zoro # G7111067
product price:Â
$
28.29
/ea
Key Features
Number of Gangs
12 Gangs
Material
Aluminum
Length
4 in
Gauge
12
Application
To Replace Handle and Latching Rod to Enclosures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-PSNK
- Zoro #
- G7111067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Height
- 4.00"
- Width
- 2 in
- Overall Length
- 4 in
- Material Thickness
- 12 ga
- Overall Width
- 2 in
- Overall Height
- 4 in
- Wire Rope Length
- 4 in
- Fits Chest Size
- Fabricated
Details
- Item
- Panel Mounting Kit
- Number of Gangs
- 12 Gangs
- Material
- Aluminum
- Gauge
- 12
- Application
- To Replace Handle and Latching Rod to Enclosures
- Sub-Category
- Panel and Panel Accessories
- Finish
- Smooth
- For Use With
- Any Enclosure
- Includes
- (2) Nuts, (2) Screws
- Features
- Fabricated
- NEMA Enclosure Rating
- 4X
- Accessory Type
- Slot Nut Kit
- Shell Material
- Stainless Steel
Description
Panel Mounting Kit, Material Stainless Steel, Finish Smooth, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application To Replace Handle and Latching Rod to Enclosures, Height 4 in, Length 4 in, Width 2 in, Includes (2) Nuts, (2) Screws, Gauge 12, Features Fabricated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.