Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Weatherproof Cover, Wall Box Type, 1 Gang, Cast Metal
Mfr # WP26E
Zoro # G500701473
product price:Â
$
27.25
/ea
Key Features
Box Type
Wall
Number of Gangs
1
For Box Shape
Rectangular
Overall Width
5.40 in
Material
Cast Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP26E
- Zoro #
- G500701473
- UPC #
- 783585449845
- Country of Origin
- China
Dimensions
- Overall Width
- 5.40 in
Details
- Item
- Weatherproof Cover
- Box Type
- Wall
- Number of Gangs
- 1
- For Box Shape
- Rectangular
- Material
- Cast Metal
- Lid Style
- Cover Cap
- Mounting Orientation
- Vertical
- Color
- Gray
- Cover Material
- Cast Metal
- Brand
- Hubbell Wiring Device-Kellems
Description
Hubbell Wiring Device Kellems, Wallplates and Covers, WeatherproofCover, 1-Gang, 1) Decorator Opening, Vertical Mount, Cast Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov