Shop HUBBELL WIRING DEVICE-KELLEMS

Box Cover, Outlet Box Type, 1 Gang, Thermoplastic Elastomer, Duplex Receptacle Cover Type

  • Mfr # HBL3051

  • Zoro # G1859420

CAD Available

product price:  $7.36
/ea

Key Features

CAD Drawing
Box Type
Outlet
Number of Gangs
1
Cover Type
Duplex Receptacle
Overall Width
2-1/4 in
Material
Thermoplastic Elastomer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL3051
Zoro #
G1859420
UPC #
783585358871
Country of Origin
United States

Dimensions

Overall Width
2-1/4 in
Overall Height
3-3/4 in
Overall Depth
1/4 in

Details

CAD Available
Yes
Item
Box Cover
Box Type
Outlet
Number of Gangs
1
Cover Type
Duplex Receptacle
Material
Thermoplastic Elastomer
Lid Style
No Lid
Mounting Orientation
Vertical
Gasket Material
Neoprene
Includes
Gasket, Installation Hardware
Mounting Box
Portable Outlet Box
Color
Gray
Cover Material
PBT Resin
Standards
UL Listed
NEMA Rating
1
For Use With
Portable Outlet Boxes and Panels
Product Type
Portable Outlet Box Cover
Compatible with Product Type
Duplex Receptacles
For Environment
Outdoor
IP Rating
IP44
Self Closing Lid
Doesn't Include Self Closing Lids
NEMA Enclosure Rating
3R

Description

Outlet Box Plate, For Use With Duplex Receptacle, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Material Thermoplastic Elastomer, Gasket Material Neoprene, Color Gray, Height 3-51/64 In., Width 2-13/64 In., NEMA Rating 1, Standards UL and CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.