Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Box Cover, Outlet Box Type, 1 Gang, Thermoplastic, Single Receptacle Cover Type
Mfr # PH6597
Zoro # G3171567
CAD Available
product price:Â $44.79
/eaKey Features
CAD Drawing
Box Type
Outlet
Number of Gangs
1
Cover Type
Single Receptacle
Overall Length
4-9/16 in
Overall Width
2-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PH6597
Zoro #
G3171567
UPC #
783585201832
Country of Origin
United States
Dimensions
Overall Length
4-9/16 in
Overall Width
2-7/8 in
Overall Height
1-1/16 in
Hub Size
1-1/8"
Overall Depth
3/8 in
Overal Depth
11/32 in
Details
CAD Available
Yes
Item
Box Cover
Box Type
Outlet
Number of Gangs
1
Cover Type
Single Receptacle
Material
Thermoplastic
Lid Style
Cover Cap
Mounting Orientation
Vertical
Cover Material
Cast Aluminum
For Use With
FS/FD Boxes
Color
Black
Number of Inlets
1
Weight
0.25
NEMA Enclosure Rating
No Enclosure
Compatible with Series
FD, FS
For Number of Gangs
1
Compatible with Product Type
Boxes
Description
Marine Outlet and Cover, For Use With FS/FD Boxes, Mounting Orientation Vertical, Number of Gangs 1, Cover Material Cast Aluminum, Color Black, Width 2 27/32 in, Depth 11/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.