This item is Discontinued.

This item is Discontinued.
100 Amp 125V Black, Female Panel Mount, Ring Terminal Stage Pin Device (Discontinued)
Mfr #
HBL100SPFRRT
Zoro #
G700701211
UPC # 783585578439
Country of Origin United States
Category Wiring Device Parts & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL100SPFRRT
- Zoro #
- G700701211
- UPC #
- 783585578439
- Country of Origin
- United States
- Type
- Panel Mount
- Color
- Black
- Standards
- UL Listed, CSA
- Application
- Stage and Studio Lighting and Power Distribution
- Mounting Type
- Female Panel Mount
- Style
- Ring Terminal
- Current / Amperage Rating
- 100 A
- Amperage Rating
- 100 A
- Voltage Rating Description
- 125 V
- Termination Type
- Ring Terminal
- Industry Standard(s)
- UL Listed CSA ESTA
- Material - Body
- Thermoplastic
- Contact
- Brass
- Voltage Rating
- 125V AC
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, Female Receptacle,100A 125V, Ring Terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.