Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GFP50C15WM
Zoro #
G0864145
UPC #
-
Country of Origin
China
Dimensions
Conductor Size
#14 AWG
Outside Diameter
0.245
Details
Item
Straight Blade
Jacket Material
PVC
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Application
Line Cord with Male/Female Ends
Color
Yellow
Type
Line Cord
Connectivity
Plug-In
Current Rating
15 A
UPC
783586000000
Conductor Type
Copper
Style
Manual Set
Number of Strands
Multi
Construction
Fabricated
Voltage Rating
120 VAC
Insulating Material
Elastomer
Number Of Conductors
3
Brand
Hubbell Wiring Device-Kellems
Weight
8.35 lb
Standard
UL Listed
Series
Extra Heavy Duty
Amperage
15 A
Description
14/3 Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.