
Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15WU
Mfr # GFRST15WU
Zoro # G400622519
product price:Â $39.29
/eaKey Features
Color
White
Type
Standard
Series
Heavy Duty
Voltage Rating Description
125 V
Current / Amperage Rating
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GFRST15WU
Zoro #
G400622519
UPC #
883778124181
Country of Origin
United States
Details
Color
White
Type
Standard
Series
Heavy Duty
Voltage Rating Description
125 V
Current / Amperage Rating
15 A
Style
Assembled In USA
Nema Rating
5-15R
Industry Standard(s)
Meets All NEC® Requirements
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Commercial Grade, Self Test, 15A 125V, 2-Pole 3-Wire Grounding, White,US Product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.