This item is Discontinued.

Hubbell Wiring Device-Kellems 15A COMM SELF TEST WR GFR LT ALMOND GFWRST15LA

This item is Discontinued.

Hubbell Wiring Device-Kellems

15A COMM SELF TEST WR GFR LT ALMOND (Discontinued)

Mfr # GFWRST15LA
Zoro # G900622590
UPC # 883778122453
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFWRST15LA
Zoro #
G900622590
UPC #
883778122453
Country of Origin
China

Details

Type
Weather Resistant
Color
Light Almond
Current / Amperage Rating
15 A
Voltage Rating Description
125 V
Series
Heavy Duty
Style
Standard
Industry Standard(s)
Meets All NECĀ® Requirements
Amperage Rating
15 A
Nema Rating
5-15R

Description

Hubbell Wiring Device Kellems, Power Protection Devices, Receptacle,Self Test, GFCI, WR, Commercial Grade, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, Light Almond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.