- MFR #
- IG5262GY
- Zoro #
- G2914615
- UPC #
- 783585878706
- Country of Origin
- United States
- Item
- Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Back/Side
- Grounding
- Isolated Ground
- Housing Color
- Gray
- Mount Type
- Flush
- Standards
- CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
- Flange Type
- Non-Flanged
- Voltage - Plugs and Receptacles
- 125V AC
- Mounting Type - Plugs and Receptacles
- Flush
- Color - Plugs and Receptacles
- Gray
- Application Environment
- Industrial
- Sub-Category
- Duplex Receptacles
- Mounting Type
- Flush
- Power Indicator
- No
- Amps - Plugs and Receptacles
- 15
- Wiring Method - Plugs and Receptacles
- Back and Side
- NEMA Receptacle Configuration - Plugs and Receptacles
- 5-15R
- Weather Resistant
- No
- NEMA Configuration
- 5-15
- Number of Gangs
- 1
- HP
- 1/2 hp
- Material
- Nylon
- Outlet Type - Plugs and Receptacles
- Standard Duplex
- Color
- Gray
- Voltage
- 125VAC
- Special Features
- Isolated Ground
- Weather Resistant - Plugs and Receptacles
- No
- Amps - Plugs and Receptacles
- 15 A
- Amps
- 15
- Tamper Resistant
- No
- Item - Plugs and Receptacles
- Isolated Ground Receptacle
- Corrosion Resistant
- No
- Outlet Type
- Duplex
- Surge Suppression
- No
- Type
- Duplex
- Connection Orientation
- Straight
- Horsepower Rating
- 1/2 hp
- Contact Material
- Nickel-Plated Brass
- AFCI
- No
- NEMA Enclosure Rating
- 1
- GFCI
- No
- Grade
- Federal Specification
- Includes
- Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
- Cover Type
- No Cover
- For Location
- Indoor
- Minimum Operating Temperature
- -40 Degrees F
- Shrouded
- No
- Market
- Industrial
- Polarized
- Yes
- Housing Material
- Nylon
- Surge Protection
- No
- Includes Mounting Hardware
- Yes
- UL 94 Flammability Rating
- V-0, V-2
- Maximum Operating Temperature
- 167 Degrees F
- Enhancement
- Isolated Ground
- Face Shape
- Traditional
- Temperature Rise
- Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
- Ground Screw Material
- #8-32 Brass, Multiple Drive (Green)
- Face Style
- Finder Groove
- Mounting Screw Material
- Steel-Zinc Plated
- Mounting Strap Material
- .050" (1.3) Brass
- NEMA No.
- 5-15R
- Auto Ground Clip Material
- Stainless Steel
- Operating Temperatures
- Maximum continuous 75°C; minimum -40°C (w/o impact)
- Receptacle Grade
- Heavy Duty Spec Grade
- Terminal Accommodation
- #14-#10 AWG copper stranded or solid conductor only
- Current Interrupting
- Certified for current interrupting at full rated current
- Top Material
- Nylon
- Poles and Wires
- 2 Pole, 3-Wire Grounding
- Amperage
- 15A
- Base Material
- Reinforced PET
- Other Available Colors
- Orange, Gray, Ivory, Red
- Dielectric Voltage
- Withstands 2,000V minimum
- Horsepower
- 0.5
- Terminal Screw Material
- #8-32 Brass /Ni plated for neutral
- Standard
- NEMA
- Receptacle Style
- Duplex
- Rating
- 15A, 125V
- Certification
- UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
- Power Contacts Material
- .037" (.9) Phosphor Bronze
- Device Color
- Gray
- Flammability
- Top: UL 94V-2, Base: UL 94V-0, UL 94 V2 or better.
- Terminal Identification
- Terminals identified in accordance with UL 498 and CSA
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Operating Temperature
- Maximum continuous 75°C and minimum -40°C without Impact
- Wattage
- 1875 W
- Application
- Extra Heavy Duty Specification Grade
- Connectivity
- Back and Side Wired Screw Terminals
- Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current
Electrical - Dielectric Voltage - Withstands 2,000V minimum
Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0
Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact)
Mechanical - Product Identification - Ratings are a permanent part of the device
Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only
Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
- Material - Mounting Hardware
- Screw Mounting
- Industry Standard(s)
- Certified to CSA, C22.2, No. 42 File 285
Fed. Spec. WC596
NEMA® WD-6 Compliant
UL Listed to UL498 File No. E2186
- Environmental Conditions
- Indoor Dry Unless Protected By Additional Means
- Dielectric Strength
- Withstands 2,000V minimum
- Nema Rating
- 5-15R
- Style
- Finder Groove Face
- Item Type
- Traditional Duplex
- Current / Amperage Rating
- 15 A
- Amperage Rating
- 15 A
- Horsepower - Maximum
- 0.5
- Series
- Heavy Duty
- Voltage Rating Description
- 125 V