Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL60W49

  • Zoro # G0069916


product price:  $121.77
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL60W49
Zoro #
G0069916
UPC #
783585456591
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Width
1.9 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Watertight Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
IP Rating
IP69K
Standards
CSA Certified, NSF, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, UV/Sunlight Resistant, Weather Resistant
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Single
NEMA Rating
3R, 3RX, 4, 4X
Number of Gangs
1
Corrosion Resistant
No
Outlet Type
Single
Power Indicator
No
Surge Suppression
No
Tamper Resistant
No
Weather Resistant
Yes
Mounting Type - Plugs and Receptacles
Flush
Mounting Type
Flush
Wiring Method - Plugs and Receptacles
Back and Side
Voltage
250VAC
NEMA Configuration
6-15
NEMA Receptacle Configuration - Plugs and Receptacles
6-15R
Material
Thermoplastic Elastomer, Stainless Steel
Application Environment
Industrial
Weather Resistant - Plugs and Receptacles
Yes
Sub-Category
Single Receptacles
Grade
Marine
Polarized
Yes
NEMA Enclosure Rating
1
Includes
Mounting Hardware
Minimum Operating Temperature
-40 Degrees F
GFCI
No
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Surge Protection
No
Contact Material
Nickel-Plated Brass
Cover Type
Flip-Up Cover
Maximum Operating Temperature
140 Degrees F
Market
Industrial
AFCI
No
Housing Material
PBT Polyester
Shrouded
No
Body Material
PBT
Dielectric Strength
2500V AC
Temp. Rise
30°C
Retainer Material
Clear Polycarbonate
UV Resistance
All Exposed Materials are UV Stabilized
Operating Temp.
-40 to 60°C
Series
Watertight Devices

Description

Watertight Receptacle, Connection Orientation Straight, Cover Type Flip-Up Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Yellow, Housing Material PBT, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 6-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Moisture Resistant, UV/Sunlight Resistant, Standards CSA Certified, NSF, UL Listed, Voltage Rating 250V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products