This item is Discontinued.

Hubbell Wiring Device-Kellems 20A COMM HG SELF TEST TRWR IG GFR WHITE GFTWRST83WIG

This item is Discontinued.

Hubbell Wiring Device-Kellems

20A COMM HG SELF TEST TRWR IG GFR WHITE (Discontinued)

Mfr # GFTWRST83WIG
Zoro # G900622552
UPC # 783585485577
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFTWRST83WIG
Zoro #
G900622552
UPC #
783585485577
Country of Origin
China

Details

Color
White
Type
Tamper-Resistant, Weather Resistant
Industry Standard(s)
Meets All NECĀ® Requirements
Nema Rating
5-20R
Current / Amperage Rating
20 A
Series
Hospital Grade
Voltage Rating Description
125 V
Style
Isolated Ground

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, IG,20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.