
Heavy Duty Hospital Grade AUTOGUARD Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory
Mfr # GFRST83IU
Zoro # G100622505
product price:Ā $85.35
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Type
Standard
Current / Amperage Rating
20 A
Nema Rating
5-20R
Industry Standard(s)
Meets All NECĀ® Requirements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GFRST83IU
Zoro #
G100622505
UPC #
783585486833
Country of Origin
United States
Details
Color
Ivory
Type
Standard
Current / Amperage Rating
20 A
Nema Rating
5-20R
Industry Standard(s)
Meets All NECĀ® Requirements
Style
Assembled In USA
Series
Hospital Grade
Voltage Rating Description
125 V
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Ivory, US Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.