Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL8300SGA
  • Zoro # G0541886

product price: 
$
52.72
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL8300SGA
Zoro #
G0541886
UPC #
783585152271
Country of Origin
China
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Color
Brown
Power Indicator
No
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Tamper Resistant
Yes
Sub-Category
Duplex Receptacles
Mounting Type
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type
Duplex
Wiring Method - Plugs and Receptacles
Wire Lead
Corrosion Resistant
No
Application Environment
Heavy Use Hospital Grade
Ligature Resistant
Yes
Material
Thermoplastic
Number of Gangs
1
Weather Resistant
No
HP
1 hp
NEMA Configuration
5-20
Weather Resistant - Plugs and Receptacles
No
Voltage
125VAC
Mounting Type - Plugs and Receptacles
Flush
Type
Receptacle
Nema Rating
5-20R
Carton Quantity
10
Series
Hospital Grade
Number Of Wires
3-Wire
Connectivity
Wire Leads
Maximum Horsepower
1
Style
Finder Groove Face
Dielectric Strength
Withstands 2,000V minimum
Brand
Hubbell Wiring Device-Kellems
Amperage
20 A
Shrouded
No
Grade
Hospital Grade Fed. Spec.
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
1
Horsepower Rating
1 hp
AFCI
No
Contact Material
Nickel-Plated Brass
GFCI
No
Includes
Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
Maximum Operating Temperature
167 Degrees F
UL 94 Flammability Rating
5VA, V-0
For Location
Indoor
Cover Type
No Cover
Connection Orientation
Straight
Polarized
Yes
Includes Mounting Hardware
Yes
Housing Material
Thermoplastic
Surge Protection
No
Flammability
UL 94V-0 and UL 94-5 VA
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Dielectric Voltage
Withstands 2,000V minimum
Ground Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
IP Suitability
IP20
Poles and Wires
2 Pole, 3 Wire
Current Interrupting
Certified for current interrupting at full rated current
Device Color
Brown
Device Grade
Heavy Duty Spec Grade
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Application
Extra Heavy Duty Hospital Grade
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-0 and UL 94-5 VA Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Ground Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Wattage
2500 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Horsepower - Maximum
1

Dimensions

Wire Size
#12 AWG to #10 AWG
Dimensions
3.29 in x 1.65 in x 1.27 in
Display Size
Standard Sized Product
Face Plate Height
2.7 in
Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Width
1.65 in
Height
1.27 in
Length
3.29 in

Description

HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.
• Unique tamper-resistant contact mechanism prevents injury
• Integral wire leads for fast installation and no exposed live parts
• One-piece nickel-plated brass ground strap
• I.D. marking surface helps in quick circuit identification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products