Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, L5-20R, 20 A, 125V AC, Single Phase, 2 Pole, Surface Mount, Screw Terminals

  • Mfr # HBL2310SR
  • Zoro # G2653244

product price: 
$
37.79
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2310SR
Zoro #
G2653244
UPC #
783585234021
Country of Origin
United States
Item
Locking Receptacle
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Mount Type
Surface
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Corrosion Resistant, Impact Resistant
Material
Thermoplastic
Special Features
Corrosion resistant
IP Rating
IP20
Mounting Type
Surface Mount
Grade
Industrial
Wiring Style
Standard
Number of Gangs
1
Market
Industrial
For Location
Indoor
Shrouded
Yes
AFCI
No
For Environment
Dry
Contact Material
Brass
Housing Material
Valox
Connection Orientation
Straight
Polarized
Yes
Horsepower Rating
1 hp
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
NEMA Enclosure Rating
12, 4, 4X
Spring Material
.031" Brass
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Amps
20
UL 94 Flammability Rating
V-2

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
16 AWG
Wire Size
#14 to #8 AWG Copper Only

Description

The HUBBELL 20A Twist-Lock Receptacle L5-20R is a locking receptacle rated for use in indoor, dry locations. It features a twist-lock mechanism.


Key Features of the HUBBELL 20A Twist-Lock Receptacle L5-20R:

  • NEMA Configuration: L5-20R, rated for 125V AC, single phase, 2-pole/3-wire

  • Current Rating: Rated for up to 20 amps

  • Wire Size Compatibility: Accepts #14 to #8 AWG copper wire via screw terminals

  • Housing Material: Valox thermoplastic

  • Mounting Type: Surface mount design with non-flanged construction

  • Temperature Range: Operates from -40°F to 167°F (continuous)

  • Special Features: Corrosion resistant; alignment arrows indicate lock/unlock status; visible catalog number and voltage rating during use

  • Contact/Spring Material: Brass contacts and .031" brass springs for reliable conductivity

  • Flammability Rating: UL94 V-2 or better per CSA standards

  • NEMA Enclosure/IP Rating: NEMA Type 1 enclosure; IP20 protection level (for indoor use only)

  • Certain Standards Met: UL 498 listed, CSA Certified C22.2 No.42, Federal Specification W-C-596 compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products