This item is Discontinued.

This item is Discontinued.
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 15A 347V AC, Terminal Screws, Black Nylon Key Guide (Discontinued)
Mfr #
HBL18203LCN
Zoro #
G400702020
UPC # 783585924748
Country of Origin United States
Category Wall Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 4.06 in
- Width
- 1.3 in
- Height
- 1.86 in
- Display Size
- Standard Product Size
- Dimensions
- 4.06 in x 1.3 in x 1.86 in
- Wire Size
- #14 AWG to #10 AWG
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 15A347V AC, Terminal Screws, Black Nylon Key Guide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.