Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Motor Disconnect Switch, Three Phase, NEMA 4X, Indoor/Outdoor, Rotary Handle
- Mfr # HBL13X33D
- Zoro # G400702136
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Contact Form
3P
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL13X33D
- Zoro #
- G400702136
- UPC #
- 783585202730
- Country of Origin
- United States
- Item
- Motor Disconnect Switch
- Contact Form
- 3P
- Current Rating
- 30 A
- Phase
- Three
- Environment
- Indoor/Outdoor
- Enclosure Type
- NEMA 4X
- Voltage
- 600 V
- Handle Type
- Rotary Handle
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Rotary Switches, Motor Disconnects, Three Pole, 30A600V AC, Back and Side Wired, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.