Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Flanged Locking Receptacle, L23-30R, 30 A, 347/600V AC, Three Phase, 4 Pole, Flush Mount

  • Mfr # HBL69W83
  • Zoro # G4572176

product price: 
$
186.30
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L23-30R
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL69W83
Zoro #
G4572176
UPC #
783585433332
Country of Origin
United States
Item
Watertight Flanged Locking Receptacle
NEMA Receptacle Configuration
L23-30R
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
Flange Type
Flanged
Standards
ANSI, NEMA WD-1 and WD-6
Resistance Properties
Impact Resistant, Watertight
IP Rating
IP69K
Material
Impact Modified PBT
Wiring Style
Standard
Special Features
With Cover
Mounting Type
Flush Mount
Grade
Industrial
Housing Material
Thermoplastic Elastomer
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Market
Industrial
Shrouded
Yes
Number of Gangs
1
NEMA Enclosure Rating
4, 4X, 6P
Contact Material
Nickel-Plated Brass
AFCI
No
Flange Shape
Rectangular
Polarized
Yes
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous
Amperage Rating
30 A
NEMA Rating
4, 4X, 6P
Amps
30

Dimensions

Minimum Wire Size
18 AWG
Maximum Wire Size
8 AWG
Cord Size
18 to 8 AWG
Wire Size
#18 AWG to #8 AWG
Length
4.56 in
Width
3.10 in
Dimensions
4.56 in x 3.10 in x 2.92 in
Height
2.92 in

Description

The HUBBELL 30A Watertight Locking Receptacle is a flanged, flush-mount electrical device intended for use in environments requiring watertight and impact-resistant connections. Featuring a lift cover and constructed with an impact-modified PBT body, this receptacle features construction materials that help resist moisture and corrosion. It accommodates 4 poles and 5 wires, rated for operation at 347/600V AC, 30 amps, and utilizes screw terminals for wire connection.


Key Features of the HUBBELL 30A Watertight Locking Receptacle:

  • Amperage/Voltage: Rated for 30 A at 347/600V AC

  • NEMA Configuration: L23-30R

  • Poles/Wires: Four poles, five wires

  • Mount Type: Flush mount with rectangular flange

  • Cord/Wire Size Compatibility: Accepts #18 AWG to #8 AWG conductors

  • Contact Material: Nickel-plated brass contacts

  • Housing Material: Thermoplastic elastomer housing with impact-modified PBT components; includes shrouded design with cover

  • Ingress Protection/NEMA Ratings: IP69K rated; meets NEMA enclosure types 12, 4, 4X, 6, and 6P requirements as specified by the manufacturer

  • Operating Temperature Range: -40°F to +140°F (-40°C to +60°C)

  • Standards Compliance: Meets ANSI standards as well as NEMA WD-1 and WD-6 specifications; suitable for installation in wet or washdown environments as specified by the manufacturer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products