Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Locking Connector, L21-30R, 30 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals

  • Mfr # HBL2813SW
  • Zoro # G2493705

product price: 
$
186.30
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L21-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2813SW
Zoro #
G2493705
UPC #
783585232102
Country of Origin
United States
Item
Watertight Locking Connector
NEMA Receptacle Configuration
L21-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black, White
Cap Type
Press-On Cap
Standards
CSA Certified Type 4, 4X and Type 12, UL Listed
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
IP Rating
IP66
Material
Impact Modified PBT
Grade
Industrial/Commercial
Housing Material
Valox
Horsepower Rating
3 hp
Insulation Material
Thermoplastic
UL 94 Flammability Rating
V-0
Contact Material
Brass
Market
Industrial
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Power Indicating Light
No
Midget Locking
No
NEMA Enclosure Rating
12, 4, 4X
Flammability
UL 94 V0
Screw Material
Stainless Steel
Retainer Material
Clear Polycarbonate
Dielectric Strength
2,000V
Weight
0.65 lb
Operating Temp.
-40 to 75°C
NEMA Rating
12, 4, 4X
Antimicrobial
No
Power Indicator
No
Power and Ground Indicating Light
No

Dimensions

Cord Size
0.350 in to 1.150 in
Outside Diameter
2.75 in
For Maximum Cable Diameter
1.15 in
Maximum Wire Size
8 AWG
For Minimum Cable Diameter
0.35 in
Overall Length
2.75 in
Minimum Wire Size
16 AWG
Wire Rope Length
2.75 in
Length
2.75 in

Description

The HUBBELL 30A Watertight Twist-Lock Connector (L21-30R) is a locking connector with a protective housing and rated watertight per IP66 suitable for use in industrial and commercial electrical applications. Rated for 120/208V AC three-phase power, it features a four-pole, five-wire configuration with screw terminal wire connections. The connector includes a thermoplastic housing and press-on cap included to maintain its watertight seal when not in use.


Key Features of the HUBBELL 30A Watertight Twist-Lock Connector:

  • Current/Voltage Rating: 30 A, 120/208V AC

  • NEMA Configuration: L21-30R; Three phase; Four poles, five wires

  • Housing Material: Impact modified PBT (Valox); insulation material is thermoplastic

  • Cord Size Compatibility: Accepts cables from 0.35 in to 1.15 in diameter; maximum wire size of 8 AWG and minimum of 16 AWG

  • NEMA Enclosure & IP Rating: Type 12, Type 4, Type 4X; IP66 rated for moisture resistance

  • Operating Temperature Range: -40°C to +75°C

  • Flammability & Dielectric Strength: UL94 V-0 flammability rating; dielectric strength up to 2000V

  • Screw terminals with stainless steel screws

  • Closure cap included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products