This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded HBL415HR

This item is Discontinued.

Hubbell Wiring Device-Kellems

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded (Discontinued)

Mfr # HBL415HR
Zoro # G400622632
UPC # 783585016122
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL415HR
Zoro #
G400622632
UPC #
783585016122
Country of Origin
United States
Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Red
Mount Type
Surface
Standards
C22.2, Certified to CSA, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Type
4-PLEX Receptacle
Color
Red
Series
4-PLEX Receptacle
Mounting Hardware Material
Screw Mounting
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Carton Quantity
5
Wattage
1875 W
Amperage
15 A
Number Of Wires
3-Wire
Maximum Horsepower
0.5
Application
4-Plex Hospital Grade
Material
Polycarbonate
Brand
Hubbell Wiring Device-Kellems
Nema Rating
5-15R
Connectivity
Back Wired Screw Terminals
Dielectric Strength
Withstands 2,000V minimum
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Style
Smooth Face
Flammability
UL 94V-2
Current Interrupting
Capable of withstanding a fault level of 1000A, per UL498
Product Type
4-plex
Poles and Wires
2 Pole, 3 Wire
Terminal Accommodation
#14-#12 AWG copper stranded or solid conductor only
Dielectric Voltage
Withstands 2,000V minimum
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Device Color
Red
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Capable of withstanding a fault level of 1000A, per UL498 Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#12 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Horsepower - Maximum
0.5
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Dimensions

Width
4.3 in
Height
0.92 in
Display Size
Standard Sized Product
Dimensions
4.3 in x 4.3 in x 0.92 in
Wire Size
#14 AWG to #12 AWG
Length
4.3 in

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles, 4-Plex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Red,Single Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.