This item is Discontinued.

This item is Discontinued.
Liquidtight Fittings 3/4, Steel, Zinc Plated (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0754
- Zoro #
- G800701845
- UPC #
- 783585034430
- Country of Origin
- China
- Item
- Liquidtight Fittings
- Material
- Steel, Zinc Plated
- Type
- Metallic Liquidtight Fittings
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- Liquid Tight / Dust Tight
- Liquid Tight
- For Conduit Type
- Liquid Tight Metal Conduit and PolyTuff I Non-Metallic conduit
- Connector Type
- 45 Degrees
- For Use With
- For Use With Liquidtight Metal Conduit and Polytuff I Non-Metallic Conduit
- Carton Quantity
- 25
- Style
- 45°
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 45 Degree Male Liquid Tight Connector, 3/4", Steel