Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Conduit Fitting Connector, 3/4 in, Liquid-Tight, Steel, Zinc Plated
- Mfr # H07541
- Zoro # G700702003
product price:Â
$
11.25
/ea
Key Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H07541
- Zoro #
- G700702003
- UPC #
- 783585035635
- Country of Origin
- China
Dimensions
- Trade Size
- 3/4 in
- Width
- 1.453 in
- Thread Size
- 3/4-14 NPT
- Width (mm)
- 1.453 in
- Dimension - Width mm
- 1.453 in
- Dimension - Thread Size
- 3/4"-14 NPT
Details
- Item
- Conduit Fitting
- Conduit Fitting Type
- Connector
- Connection Type
- Liquid-Tight
- Material
- Steel
- Finish
- Zinc Plated
- Connector Type
- 45 Degrees
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- Type
- Metallic Liquidtight Fittings
- Liquid Tight / Dust Tight
- Liquid Tight
- For Conduit Type
- Liquid Tight Metal Conduit and PolyTuff I Non-Metallic conduit
- For Use With
- For Use With Liquidtight Metal Conduit and Polytuff I Non-Metallic Conduit
- Carton Quantity
- 25
- Style
- 45°
- Industry Standard(s)
- CSA Certified UL 514B
- Performance
- Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 45 Degree Male Liquid Tight Connector, 3/4", Steel, Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.