
Liquidtight System 1.25, Iron, Zinc Plated (Discontinued)
- Mfr # H1254
- Zoro # G100702184
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H1254
Zoro #
G100702184
UPC #
783585034454
Country of Origin
China
Dimensions
Trade Size
1.25
Thread Size
1-1/4-11-1/2 NPT
Min. Throat Dia.
1.37 in
Width (mm)
2.187 in
Dimension - Thread Size
1-1/4"-11-1/2 NPT
Dimension - Width mm
2.187 in
Details
Item
Liquidtight System
Material
Iron, Zinc Plated
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
Connector Type
45 Degrees
Hazardous Location
Yes
Liquid Tight / Dust Tight
Liquid Tight
Type
Metallic Liquidtight Fittings
Insulated
No
Standards
UL Listed, CSA Certified
Style
45°
Carton Quantity
5
Industry Standard(s)
CSA Certified
UL 514B
Performance
Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C)
Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 45 Degree Male Liquid Tight Connector, 1 1/4", Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.