This item is Discontinued.

This item is Discontinued.
Liquidtight System 1 in, Steel, Zinc Plated (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1004
- Zoro #
- G300702168
- UPC #
- 783585034447
- Country of Origin
- China
- Item
- Liquidtight System
- Material
- Steel, Zinc Plated
- Liquid Tight / Dust Tight
- Liquid Tight
- Standards
- UL Listed, CSA Certified
- Type
- Metallic Liquidtight Fittings
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- Hazardous Location
- Yes
- Insulated
- No
- Hazardous Location Rating
- Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
- Connector Type
- 45 Degrees
- Style
- 45°
- Industry Standard(s)
- CSA Certified UL 514B
- Performance
- Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 45 Degree Male Liquid Tight Connector, 1", Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.