This item is Discontinued.

Hubbell Wiring Device-Kellems Interlocked Hazardous Location Plug, 60A 600V AC, 3-Pole 2-Wire Grounding HBLVP6385

This item is Discontinued.

Hubbell Wiring Device-Kellems

Interlocked Hazardous Location Plug, 60A 600V AC, 3-Pole 2-Wire Grounding (Discontinued)

Mfr # HBLVP6385
Zoro # G600701564
UPC # 783585242712
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLVP6385
Zoro #
G600701564
UPC #
783585242712
Country of Origin
United States
Amps - Plugs and Receptacles
60 A
Voltage - Plugs and Receptacles
600 VAC
Material
Stainless Steel
Plug Type
Male Plug
Type
2-Wire 3-Pole
Features
Hazardous and Classified Environments
Phase
Single Phase
Nema Rating
Non-NEMA
Environmental Conditions
Hazardous and Classified Environments
Current / Amperage Rating
60 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
60 A
Voltage Rating Description
600 VAC
Current Rating
60 A
Wattage
36000
Connectivity
Pressure Terminal Screws
Item Type
Male Plug
Cord Type
All Portable
Series
Plug
Material - Mounting Hardware
Cord Mounted

Dimensions

Display Size
Standard Sized
Wire Size
#8 AWG to #2 AWG Copper Wire Only

Description

Hubbell Wiring Device Kellems, Interlocked Hazardous Location Plug, 60A600V AC, 2-Pole 3-Wire Grounding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.