This item is Discontinued.

This item is Discontinued.
Pin & Sleeve Receptacle, 60 A, 125V AC, 3 Pole, Screw Terminals Wire Connection Type Black (Discontinued)
Mfr #
HBL60SPFRRT
Zoro #
G500701619
UPC # 783585578408
Country of Origin United States
Category Pin & Sleeve Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL60SPFRRT
- Zoro #
- G500701619
- UPC #
- 783585578408
- Country of Origin
- United States
- Item
- Pin & Sleeve Receptacle
- Current Rating
- 60 A
- Voltage Rating
- 125V AC
- Number of Poles
- 3
- Number of Wires
- 4
- Wire Connection Type
- Screw Terminals
- Housing Color
- Black
- Cap Type
- No Cap or Cover
- Standards
- UL Listed, CSA
- Body Material
- Thermoplastic
- Use With
- Stage and Studio Lighting and Power Distribution
- Application
- Stage and Studio Lighting and Power Distribution
- Mounting Type
- Female Panel Mount
- Contact
- Brass
- Style
- Double Set Screw
- Material - Body
- Thermoplastic
- Industry Standard(s)
- UL Listed CSA ESTA
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, Female Receptacle,60A, Ring Terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.