This item is Discontinued.

This item is Discontinued.
Pin & Sleeve Receptacle, 60 A, 125V AC, Screw Terminals Wire Connection Type Black (Discontinued)
Mfr #
HBL60SPMR
Zoro #
G700701709
UPC # 783585578392
Country of Origin United States
Category Pin & Sleeve Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL60SPMR
- Zoro #
- G700701709
- UPC #
- 783585578392
- Country of Origin
- United States
- Item
- Pin & Sleeve Receptacle
- Current Rating
- 60 A
- Voltage Rating
- 125V AC
- Wire Connection Type
- Screw Terminals
- Housing Color
- Black
- Cap Type
- No Cap or Cover
- Standards
- UL Listed, CSA
- Body Material
- Thermoplastic
- Use With
- Stage and Studio Lighting and Power Distribution
- Application
- Stage and Studio Lighting and Power Distribution
- Mounting Type
- Male Panel Mount (Inlet)
- Contact
- Brass
- Style
- Double Set Screw
- Material - Body
- Thermoplastic
- Industry Standard(s)
- UL Listed CSA ESTA
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, 60A, Male Receptacle,DSS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.