
Liquidtight Fittings 1/2, Steel, Zinc Plated (Discontinued)
- Mfr # H0509
- Zoro # G000701294
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H0509
Zoro #
G000701294
UPC #
783585034225
Country of Origin
China
Dimensions
Trade Size
1/2
Width
1.188 in
Thread Size
1/2-14 NPT
Width (mm)
1.188 in
Dimension - Width mm
1.188 in
Dimension - Thread Size
1/2"-14 NPT
Details
Item
Liquidtight Fittings
Material
Steel, Zinc Plated
For Conduit Type
Liquid Tight Metal Conduit and PolyTuff I Non-Metallic conduit
Connector Type
90 Degrees
For Use With
For Use With Liquidtight Metal Conduit and Polytuff I Non-Metallic Conduit
Type
Metallic Liquidtight Fittings
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
Liquid Tight / Dust Tight
Liquid Tight
Style
90°
Carton Quantity
25
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Liquid TightSystem, 90 Degree Male Liquid Tight Connector, 1/2", Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.