This item is Discontinued.

This item is Discontinued.
Conduit Fitting Connector, 2 in, Liquid-Tight, Steel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H20091
- Zoro #
- G300702410
- UPC #
- 783585035482
- Country of Origin
- China
Dimensions
- Trade Size
- 2 in
- Min. Throat Dia.
- 2.05 in
- Thread Size
- 2-11-1/2 NPT
- Width
- 3.000 in
- Width (mm)
- 3.000 in
- Dimension - Thread Size
- 2"-11-1/2 NPT
- Dimension - Width mm
- 3.000 in
Details
- Item
- Conduit Fitting
- Conduit Fitting Type
- Connector
- Connection Type
- Liquid-Tight
- Material
- Steel
- Standards
- UL Listed, CSA Certified
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- Liquid Tight / Dust Tight
- Liquid Tight
- Hazardous Location
- Yes
- Connector Type
- 90 Degrees
- Type
- Metallic Liquidtight Fittings
- Insulated
- Yes
- Hazardous Location Rating
- Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
- Carton Quantity
- 2
- Style
- 90°
- Performance
- Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
- Industry Standard(s)
- CSA Certified UL 514B
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 90 Male Liquid Tight Connector, 2", Steel, Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.