This item is Discontinued.

This item is Discontinued.
Liquidtight Fittings 3/4, Steel, Zinc Plated (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0759
- Zoro #
- G300701970
- UPC #
- 783585034232
- Country of Origin
- China
Dimensions
- Trade Size
- 3/4
- Width
- 1.453 in
- Thread Size
- 3/4-14 NPT
- Width (mm)
- 1.453 in
- Dimension - Width mm
- 1.453 in
- Dimension - Thread Size
- 3/4"-14 NPT
Details
- Item
- Liquidtight Fittings
- Material
- Steel, Zinc Plated
- For Conduit Type
- Liquid Tight Metal Conduit and PolyTuff I Non-Metallic conduit
- Type
- Metallic Liquidtight Fittings
- Connector Type
- 90 Degrees
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- For Use With
- For Use With Liquidtight Metal Conduit and Polytuff I Non-Metallic Conduit
- Liquid Tight / Dust Tight
- Liquid Tight
- Style
- 90°
- Carton Quantity
- 25
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 90 Degree Male Liquid Tight Connector, 3/4", Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.