
Conduit Fitting Connector, 3/4 in, Liquid-Tight, Steel, Zinc Plated
Mfr # H07591
Zoro # G700702065
product price: $10.15
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H07591
Zoro #
G700702065
UPC #
783585035437
Country of Origin
China
Dimensions
Trade Size
3/4 in
Thread Size
3/4-14 NPT
Width
1.453 in
Width (mm)
1.453 in
Dimension - Width mm
1.453 in
Dimension - Thread Size
3/4"-14 NPT
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Type
Metallic Liquidtight Fittings
Liquid Tight / Dust Tight
Liquid Tight
Connector Type
90 Degrees
For Conduit Type
Liquid Tight Metal Conduit and PolyTuff I Non-Metallic conduit
For Use With
For Use With Liquidtight Metal Conduit and Polytuff I Non-Metallic Conduit
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
Carton Quantity
25
Style
90°
Performance
Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C)
Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Industry Standard(s)
CSA Certified
UL 514B
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.