This item is Discontinued.

This item is Discontinued.
Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 4", Steel, Non-Insulated (Discontinued)
Mfr #
H4009
Zoro #
G800701258
UPC # 783585034201
Country of Origin United States
Category Conduit Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4009
- Zoro #
- G800701258
- UPC #
- 783585034201
- Country of Origin
- United States
Dimensions
- Trade Size
- 4
- Thread Size
- 4-8 NPT
- Width (mm)
- 5.312 in
- Dimension - Thread Size
- 4"-8 NPT
- Dimension - Width mm
- 5.312 in
Details
- Material
- Iron, Zinc Plated
- Type
- Metallic Liquidtight Fittings
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- Style
- 90°
- Industry Standard(s)
- CSA Certified UL 514B
- Performance
- Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Description
Hubbell Wiring Device Kellems, 90 Degree Male Liquid Tight Connector,4.0", Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.