This item is Discontinued.

This item is Discontinued.
Liquidtight System 3/8, Steel, Zinc Plated (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0389
- Zoro #
- G200702596
- UPC #
- 783585034218
- Country of Origin
- China
- Item
- Liquidtight System
- Material
- Steel, Zinc Plated
- Type
- Metallic Liquidtight Fittings
- Insulated
- No
- Liquid Tight / Dust Tight
- Liquid Tight
- Standards
- UL Listed, CSA Certified
- Connector Type
- 90 Degrees
- Hazardous Location
- Yes
- Hazardous Location Rating
- Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- Style
- 90°
- Carton Quantity
- 25
- Performance
- Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
- Industry Standard(s)
- CSA Certified UL 514B
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 90 Degree Male Liquid Tight Connector, 3/8", Steel