Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Conduit Fitting Connector, 3/8 in, Liquid-Tight, Steel, Zinc Plated
- Mfr # H03891
- Zoro # G200702343
product price:Â
$
7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H03891
- Zoro #
- G200702343
- UPC #
- 783585035413
- Country of Origin
- China
- Item
- Conduit Fitting
- Conduit Fitting Type
- Connector
- Connection Type
- Liquid-Tight
- Material
- Steel
- Finish
- Zinc Plated
- Hazardous Location Rating
- Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
- Connector Type
- 90 Degrees
- Insulated
- Yes
- Type
- Metallic Liquidtight Fittings
- Application
- For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
- Hazardous Location
- Yes
- Liquid Tight / Dust Tight
- Liquid Tight
- Standards
- UL Listed, CSA Certified
- Style
- 90°
- Carton Quantity
- 25
- Industry Standard(s)
- CSA Certified UL 514B
- Performance
- Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Description
Hubbell Wiring Device Kellems, Liquidtight System, 90 Male Liquid TightConnector, 3/8", Steel, Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.