Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Straight Blade Devices, Accessories, 4-Plex Adapter Plate for 1 and 2 Gang device boxes, Gray, Single Pack
- Mfr # HBL4APGY
- Zoro # G300622565
product price:Â
$
10.95
/ea
Key Features
Receptacle Type
Quad
Length
4.78 in
Width
4.78 in
Material
Polycarbonate
Housing Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL4APGY
- Zoro #
- G300622565
- UPC #
- 783585014449
- Country of Origin
- United States
- Item
- 4-Plex Adapter Plate
- Receptacle Type
- Quad
- Material
- Polycarbonate
- Housing Color
- Gray
- Standards
- Certified to CSA 22.2, Listed to UL Standard 498 File E2186, No. 42 File 285
- Type
- Adapter Plate
- Dielectric Strength
- Withstands 2,000V minimum
- Brand
- Hubbell Wiring Device-Kellems
- Operating Temperature
- Maximum continuous 75°C and minimum -40°C without Impact
- Application
- 4-Plex Hospital Grade
- Environmental Rating
- Indoor Dry Unless Protected By Additional Means
- Series
- 4-Outlet Receptacle
- Carton Quantity
- 5
- Device Color
- Gray
- Product Type
- 4-plex
- 4-Plex Type
- Accessories
- Industry Standard(s)
- Certified to CSA 22.2, No. 42 File 285 Listed to UL Standard 498 File E2186
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Environmental Conditions
- Indoor Dry Unless Protected By Additional Means
Dimensions
- Length
- 4.78 in
- Width
- 4.78 in
- Height
- 0.58 in
- Dimensions
- 4.78 in x 4.78 in x 0.58 in
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Accessories, 1and 2 Gang Adapter Plate, QuadPlex Receptacles, Gray, Single Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.