Hubbell Wiring Device-Kellems Ba2529 Boxes BA2529
Hover or click to zoom Tap to zoom
$107.20
  • Item: Ba2529 Boxes
  • Type: Round Galvanized Stamped Steel Box
  • Color: Aluminum Flange
  • Material: Galvanized Stamped Steel
  • Series: Flush Round - B25 Series
  • Mounting Method: Cast Into Concrete
  • Knockouts: 6)1/2, 4)3/4
  • Carton Quantity: 4
See full product details
This item ships free.

Total: $107.20

Hubbell Wiring Device-Kellems #BA2529 Specifications

  • Item: Ba2529 Boxes
  • Type: Round Galvanized Stamped Steel Box
  • Color: Aluminum Flange
  • Material: Galvanized Stamped Steel
  • Series: Flush Round - B25 Series
  • Mounting Method: Cast Into Concrete
  • Knockouts: 6)1/2, 4)3/4
  • Carton Quantity: 4
  • Cable Entry: From Top
  • Dimensions: 6 in x 4.81 in x 2.91 in
  • Construction: Fabricated
  • Application: Single Service In-Floor Delivery Systems
  • Sub Brand: Flush Concrete Floor Boxes
  • Country of Origin (subject to change): United States

Description

Ba2529 Boxes

Reviews of Hubbell Wiring Device-Kellems #BA2529