Shop All Wall Plates
Hubbell Wiring Device-Kellems
Blank Cover Plates, Number of Gangs: 2 Nylon, White
Mfr # NP23W
Zoro # G3512026
original price:
$2.25
20% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Nylon
- Size 4.63"H x 4.69"W
- Application Protection against contact of live terminals and wiring. Provides finished look to installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NP23W
- Zoro # G3512026
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.63"H x 4.69"W |
Display Size | Standard Sized |
Details
Item | Blank Cover Plates |
Number of Gangs | 2 |
Color | White |
Material | Nylon |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Thickness | 0.06 |
Item Type | Screw Mount |
Number of Gang(s) | 2-Gang |
Orientation | Vertical Mount |
Construction | Molded |
Material - Mounting Hardware | Screw Mounting |
Industry Standard(s) | UL Listed |
Cutout | Blank, Box Mount |
Description
White 2 Gang Blank Cover Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or, Tg (CJ688TGOR)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW533)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (678)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, 430 Stainless Steel (SS7L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, White (P2262W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4) Toggle, Black (P4BK)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- AMERELLE Wallplt 1Tog Ab (163TDB)
- Hubbell Wiring Device-Kellems Wall Plates