SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CableTrak(R), Length, 1Ft, Width, 5.36In

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0467582| Mfr #: HCT252471

$47.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: CableTrak(R)Length: 1 ft.Crossbar Material: Fiberglass Reinforced Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467582 Mfr #: HCT252471
Item: CableTrak(R)Length: 1 ft.
Crossbar Material: Fiberglass Reinforced NylonCavity Width: 4.25"
Outside Width: 5.36"Height: 2.5"
For Use With: Machine Tools, Robotic Automation, And Material HandlingIncludes: No Bracket Included
Cavity Height: 1.75"/44.5mmCountry of Origin (subject to change): United States

Description

CableTrak(r), Black, Length 1 ft., Width 5.36 In., Height 2.5 In., Channel Width 4.25 In., Channel Height 1.75 In., Max. Cable Dia. 0.96 In., Material of Construction Fiberglass Reinforced Nylon, For Use With Machine Tools, Robotic Automation, And Material Handling

Reviews