SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CableTrak(R) w/Brackets, Length, 5Ft

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2175117| Mfr #: HCT25347K

$266.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: CableTrak(R) With BracketsLength: 5 ft.Crossbar Material: Fiberglass Reinforced Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175117 Mfr #: HCT25347K
Item: CableTrak(R) With BracketsLength: 5 ft.
Crossbar Material: Fiberglass Reinforced NylonCavity Width: 6.6"
Outside Width: 7.7"Height: 2.5"
For Use With: Machine Tools, Robotic Automation, And Material HandlingIncludes: Bracket
Cavity Height: 1.75"/44.5mmCountry of Origin (subject to change): United States

Description

CableTrak(r) With Brackets, Black, Length 5 ft., Width 7.7 In., Height 2.5 In., Channel Width 6.6 In., Channel Height 1.75 In., Max. Cable Dia. 0.96 In., Material of Construction Fiberglass Reinforced Nylon, For Use With Machine Tools, Robotic Automation, And Material Handling

Reviews