This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded HBL5253

This item is Discontinued.

Hubbell Wiring Device-Kellems

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

Mfr # HBL5253
Zoro # G700622639
UPC # 783585014159
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5253
Zoro #
G700622639
UPC #
783585014159
Country of Origin
United States

Dimensions

Length
3.28 in
Width
1.33 in
Height
1.05 in
Dimensions
3.28 in x 1.33 in x 1.05 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Extra Heavy Duty Compact
Current Interrupting
Certified for current interrupting at full rated current.
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Operating Temperatures
Maximum continuous 75°C, minimum -40°C (w/o impact).
Horsepower
0.5
Enhancement
Mounted to 4" cover
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Auto Ground Clip Material
Stainless Steel
Poles and Wires
2 Pole, 3-Wire Grounding
Mounting Strap Material
.050" (1.3) Brass
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only.
Rating
15A, 125V
Base Material
Reinforced PET
Terminal Identification
Terminals identified in accordance with UL498 (Brass, White, Green).
Mounting Screw Material
Steel-Zinc Plated
Top Material
Nylon
Face Style
Finder Groove
Receptacle Grade
Compact Spec Grade
Face Shape
Traditional
Product Type
flush-receptacles
Certification
UL Listed, File E2186, Guide RTRT Fed Spec WC596G, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42 where applicable
Standard
NEMA
Receptacle Style
Duplex
Dielectric Voltage
Withstands 2,000V minimum.
Flammability
Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA.
Power Contacts Material
.032" (.81) Brass
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-15R
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Wattage
1875 W
Horsepower - Maximum
0.5

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R,Brown, Single Pack, Mounted to 4" Round Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.