This item is Discontinued.

This item is Discontinued.
Flanged Locking Inlet, 30 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, Gray (Discontinued)
Mfr #
HBL2615F
Zoro #
G700702447
UPC # 783585038803
Country of Origin United States
Category Locking Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wire Size
- #16 AWG - #8 AWG solid or stranded copper wire only.
- Dimensions
- 2.88 in x 2.88 in x 2.09 in
- Length
- 2.88 in
- Width
- 2.88 in
- Height
- 2.09 in
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 30A 125V Pole 3-Wire Grounding, L5-30P, Screw Terminal,Gray, High Temp Version ,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.