This item is Discontinued.

Hubbell Wiring Device-Kellems Locking Receptacle, L14-20R, 20 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount, Screw Terminals HBL2410RT

This item is Discontinued.

Hubbell Wiring Device-Kellems

Locking Receptacle, L14-20R, 20 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount, Screw Terminals (Discontinued)

Mfr # HBL2410RT
Zoro # G500701657
UPC # 783585234434
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2410RT
Zoro #
G500701657
UPC #
783585234434
Country of Origin
United States
Item
Locking Receptacle
NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Corrosion Resistant, Moisture Resistant
Application
Heavy Duty Industrial
IP Rating
IP20
Wiring Style
Standard
Special Features
Molded In or Stamped On
Material
zinc plated Steel
Lock Type
Twist-lock
Base Material
Nylon Polyester
Spring Material
.040" Brass
Terminal Designations
Terminals identified in accordance with UL 498
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
20 A
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Shrouded
No

Dimensions

Wire Size
#14 to #8 AWG Copper Only
Height
1.23 in
Width
1.7 in
Dimensions
3.28 in x 1.7 in x 1.23 in
Length
3.28 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20R, RingTerminal, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.