This item is Discontinued.

This item is Discontinued.
Locking Connector, L5-30R, 30 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Gray (Discontinued)
Mfr #
HBL2613F
Zoro #
G500702463
UPC # 783585038780
Country of Origin United States
Category Locking Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dimensions
- 2.26 in x 2.26 in x 3.86 in
- Width
- 2.26 in
- Height
- 3.86 in
- Wire Size
- #16 AWG to #8 AWG
- Length
- 2.26 in
- For Maximum Cable Diameter
- 0.9375 in
- For Minimum Cable Diameter
- 0.36 in
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, ScrewTerminal, Gray, High Temp Version,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.