This item is Discontinued.

Hubbell Wiring Device-Kellems Locking Connector, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Gray HBL2623F

This item is Discontinued.

Hubbell Wiring Device-Kellems

Locking Connector, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Gray (Discontinued)

Mfr # HBL2623F
Zoro # G400701368
UPC # 783585038889
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2623F
Zoro #
G400701368
UPC #
783585038889
Country of Origin
United States

Dimensions

Height
2.26 in
Wire Size
#16 AWG to #8 AWG
Dimensions
3.86 in x 2.26 in x 2.26 in
Width
2.26 in
Length
3.86 in
For Minimum Cable Diameter
0.36 in
For Maximum Cable Diameter
15/16 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Gray
Cap Type
No Cap
Standards
CSA C22.2 No.42, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
IP Rating
IP20
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Material
.031" (.8) Brass
Body Material
Gray Nylon
Application
Heavy Duty Industrial
Dielectric Strength
2,000V minimum
Weight
0.4
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Material - Mounting Hardware
Cord Mounted
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
Insulation
Insulated Body
Amperage Rating
30 A
Cord Range
0.360"-0.930" (9-24)
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, ScrewTerminal, Gray, High Temp Version

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.