This item is Discontinued.

Hubbell Wiring Device-Kellems Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals,  HBL21SP

This item is Discontinued.

Hubbell Wiring Device-Kellems

Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals, (Discontinued)

Mfr # HBL21SP
Zoro # G400701771
UPC # 783585017105
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL21SP
Zoro #
G400701771
UPC #
783585017105
Country of Origin
China
Type
General Purpose
Series
Double Pole/Single Throw
Color
Metallic
Item
Panel Mount and Bat Handle Switch
Voltage Rating
250/125 VAC
Maximum Horsepower
1.5
Product Type
Panel-switches
Mounting Method
Panel Mount
Amperage Rating
10/20 A
Number Of Poles
Double Pole
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Horsepower - Maximum
1.5
Style
Spade Terminal
Panel Switch Type
Bat Handle
Terminal
Spade
Carton Quantity
10
Panel Switch Style
Double Pole, Single Throw
Item Type
Panel Mount and Bat Handle Switch
Listing and Certifications
UL Recognized
Industry Standard(s)
UL Listed
Current Rating
10/20 A
Operating Temperatures
Max Continuous- 75°C, Minimum -40°C Without Impact
Amperage
10/20 A
Power Rating
10A 250V AC, 20A 125V AC, 1 1/2 HP
Current / Amperage Rating
10/20 A
Action
DPST
Performance
Environmental - Operating Temperatures - Max Continuous- 75 °C, Minimum -40 °C Without Impact
Terminal Style
Spade

Dimensions

Width
0.76 in
Height
1.3 in
Length
1.97 in
Dimensions
1.97 in x 0.76 in x 1.3 in

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals,Nickel Plated Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.